Z404446
IKA® stirring elements
R 1330 anchor stirrer, stainless steel, 1/cs
Synonym(s):
stirring blade, stirring propeller
About This Item
Recommended Products
material
stainless steel
packaging
pack of 1
manufacturer/tradename
IKA 2022300
shaft size
8 mm × 350 mm
stirrer diam.
45 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Stirrer diameter: 45 mm
- Shaft diameter: 8 mm
- Shaft length: 350 mm
- Speed max.: 1000 rpm
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service