Skip to Content
Merck
All Photos(1)

Documents

Z401382

Sigma-Aldrich

KDS dual-syringe pump series 200

AC/DC input 220 V AC, Schuko plug

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

CE compliant
2 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 789200-220V

L × W × H

11 in. × 9 in. × 5 1/2 in.

volume

0.01-140 mL

weight

9 lb

suitability

suitable for MS calibration
suitable for aerosol spray
suitable for chemical reactor injection
suitable for electrospinning
suitable for infusion

Looking for similar products? Visit Product Comparison Guide

General description

Advanced microprocessor-controlled syringe pumps designed especially for low, pulse-free flow rates.

Easy setup:

1. Select syringe size
2. Enter volume to be dispensed
3. Enter flow rate, then press start button

Series 200 infusion pumps have all the features of Series 100 pumps plus:
  • Holds two syringes, sizes 10 μL to 140 mL each
  • Settings can be reviewed or changed during operation
  • Optical encoder stall detection
  • Choice of unit selection
  • RS-232C interface for computerizing up to 100 pumps
  • TTL interface for foot switch, timer, relay control
  • Outputs for run indicator, valve control

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service