Skip to Content
Merck
All Photos(1)

Key Documents

Z317470

Duran® vacuum desiccators

I.D. × H 150 mm × 239 mm, flat flange

Synonym(s):

247825703

Sign Into View Organizational & Contract Pricing

Select a Size

Z317470-1EA
$440.00

$440.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
Z317470-1EA
$440.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$440.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass

Joint

joint ST/NS24/29

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

I.D. × H

150 mm × 239 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Duran® vacuum desiccators are designed for drying moist samples and storage of moisture-sensitive substances.
  • The vessel wall thickness enables its working under a vacuum for extremely long periods.
  • Vacuum tight desiccators are manufactured using borosilicate glass 3.3.

Application

Drying of moist samples and storage of moisture-sensitive substances.

Features and Benefits

  • Complies with DIN ISO 13130
  • Manufactured from borosilicate glass 3.3
  • Due to the high wall-thickness of the vessels and the exact machining of the vacuum-tight ground joints on the lid and base, storage under vacuum is possible – even over extremely long periods
  • To accelerate the drying process, a vacuum can be applied via the stopcock
  • Suitable for full vacuum (0 mbar)
  • Spare parts such as lids, bases, stopcocks and caps can be interchanged as required (observe DN)

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service