Skip to Content
Merck
All Photos(1)

Key Documents

Z309044

Quickfit® stirrer shaft blades

shaft D 11 mm, blade W 76 mm, joint: ST/NS 24/29

Synonym(s):

ST7/3L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

PTFE

Joint

joint: ST/NS24/29

manufacturer/tradename

Quickfit ST 7/3L

availability

not available in USA and Canada

blade W

76 mm

shaft D

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

When pivoted on shaft, will pass through minimum NS joint shown.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service