Skip to Content
Merck
All Photos(1)

Key Documents

Z306479

Volac® volumetric flask

volume 100 mL, accuracy: 0.10 mL, certificate

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$135.00

$135.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
5 EA
$135.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$135.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
long

Joint

joint ST/NS neck12/21
joint stopper12

sterility

non-sterile

feature

certificate
class A
closure type PP stopper

packaging

case of 5

manufacturer/tradename

Poulton & Graf

availability

not available in USA and Canada

volume measuring range

100 mL, accuracy: 0.10 mL

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Conform to BS1792 and ISO1042. Each Volac flask is individually calibrated and printed, tested for accuracy, and numbered for full traceability, regardless whether Works Correction Certificate of Accuracy is provided. Borosilicate glass, permanent markings, and tooled ground neck fitted with PP stopper.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service