Skip to Content
Merck
All Photos(1)

Documents

Z303240

Quickfit® coil (Graham) condenser

L 160 mm, joint: ST/NS 19/26

Synonym(s):

C3/12/SC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

joint: ST/NS19/26

manufacturer/tradename

Quickfit C3/12/SC

availability

not available in USA and Canada

L

160 mm

surface area

200 cm2

Looking for similar products? Visit Product Comparison Guide

General description

The surface area in these coil condensers is considerably greater than that in a Liebig condenser of similar external dimensions. They have a wide vapour passage and are free from external condensation of water vapour because the outer surface is air cooled. Extremely efficient when used for reflux.

Supplied with detachable plastic screwthread connectors which allow 9 mm flexible tubing to be fitted easily and safely.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service