Skip to Content
Merck
All Photos(1)

Key Documents

Z289868

Sigma-Aldrich

Fine test sieves

Brass frame, pore size 38 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$609.00

$609.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$609.00

About This Item

UNSPSC Code:
41105003
NACRES:
NB.35

$609.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

stainless steel

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

ATM 400BS8F

particle size

400 mesh

pore size

38 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Full 2 in. height and 8 in. diameter test sieves
  • Meet ASTM specification E-11
  • SS wire cloth measurement traceable to NIST
  • Each sieve includes a certificate of compliance to all applicable ASTM, ISO, and ANSI specifications

These metal framed testing sieves are manufactured with a lead/tin solder on the underside which joins the wire cloth to the sieve skirt. The top seam is secured with a UV cured adhesive.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Particle size conversion table from our Lab Basics Technical Library

Questions

  1. Hi, I'm ordering Z289868-1EA. Is this one sieve, size 400 ? or a set of seives ?

    1 answer
    1. This product consists of one sieve, size 400. Please see the link below to review a full set product option:
      https://www.sigmaaldrich.com/product/eiscolabs/bi0139brset6

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service