Skip to Content
Merck
All Photos(1)

Key Documents

Z283959

Spinwedge® magnetic stirring bar

size 1/2 in. × 1 3/4 in.

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$76.50

$76.50

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
3 EA
$76.50

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

$76.50

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PTFE-coated (wedge shaped)
PTFE-coated

packaging

pack of 3 ea

manufacturer/tradename

Bel-Art F37123-0000

L

44 mm

diam.

12.7 mm

size

1/2 in. × 1 3/4 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinwedge® magnetic stirring bars are ideal for churning sediment or dissolving salts for thorough dispersion.
  • The wedge shape design provides strong turbulence at low speeds.
  • The chemically resistant bars feature a sharply angled broad face for rigorous mixing of viscous solutions.
  • Alnico magnet encapsulated in FDA Grade PTFE (polytetrafluoroethylene) coating.
  • Autoclavable.
Bars designed to plough up sediment and provide strong mixing action.

Legal Information

Spinwedge is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service