Skip to Content
Merck
All Photos(1)

Key Documents

Z271918

Wilmad® screw-cap NMR tube

frequency 100 MHz, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$63.10

$63.10


Estimated to ship onApril 01, 2025



Select a Size

Change View
1 EA
$63.10

About This Item

UNSPSC Code:
41121800
NACRES:
SB.32

$63.10


Estimated to ship onApril 01, 2025


packaging

pack of 1 ea

manufacturer/tradename

Wilmad 505-TR-7

parameter

100 MHz frequency

L

7 in.

camber

51 μm

concentricity

76 μm

wall thickness

0.38 mm

fitting

8-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Precision Wilmad NMR tubes are suitable for high field NMR spectroscopy. NMR tube has an open-top, screw-thread cap with a PTFE/silicone septum that permits addition of reactants or samples via syringe through the cap. Also good for sample storage. Caps and septa are replaceable.

Excellent for handling air-sensitive samples and in cell perfusion studies.

  • 5 mm diameter tubes have size 8-425 caps (replacement: Z162566)
  • 10 mm diameter tubes have size 15-425 caps (replacement: Z106518)

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service