Skip to Content
Merck
All Photos(1)

Documents

Z259470

Ace photochemical reaction assembly

capacity 500 mL, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

feature

CSA approved: no

manufacturer/tradename

Ace Glass 7861-250

availability

not available in Canada

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Complete with all parts needed for immediate operation. Borosilicate reactor has an internally threaded connection in place of a ground-glass joint. Bushing and FETFE® O-ring form a compression seal with quartz immersion well. Well has removable inner cooling tube. Reactor has ST 14/20 angled joint for sparger tube, one ST 24/40 vertical joint for condenser, and one #7 Ace-Thred for thermometer. Capacity indicated is total volume, actual volume is approx. 40 to 50% of total. Complete assembly includes reactor, quartz immersion well, sparger tube, 38 × 8 mm stirrer bar, #7 thermometer bushing and O-ring, #50 bushing and O-ring, 3 m of 4.8 mm I.D. FEP tubing, stand, 450 watt lamp, and 450 watt.

240V products come complete with both the Euro and UK plugs.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service