Skip to Content
Merck
All Photos(1)

Key Documents

Z258989

Sigma-Aldrich

Flexible stirrer shaft

L 91.4 cm (36 in.) , overall

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$641.00

$641.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$641.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$641.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8081-30

L

91.4 cm (36 in.) , overall

Looking for similar products? Visit Product Comparison Guide

General description

Used for isolating motor from stirring shaft. Designed with a ball bearing motor coupling at one end for connection to any motor with an 8 mm (5/16 in.) diam. shaft or other power source using an 8 mm diam. round steel adapter (included).

The other end has a detachable handpiece with an 8 mm diam. round steel adapter for connection to a FLEX-GRIP® stirrer chuck (available separately). Handpiece is secured with a lab clamp. Shafts operate to 14,000 rpm in a counter-clockwise direction.

Operating and service instructions for lubrication are supplied.

Complete item includes: A flexible shaft, motor coupling for 8 mm shaft, handpiece with adapter for chuck, and a chuck wrench and chain.

Legal Information

Flex-Grip is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service