Skip to Content
Merck
All Photos(1)

Key Documents

Z248118

Sigma-Aldrich

Nalgene® hand-operated vacuum pump

PVC body

Synonym(s):

hand vacuum pump, liquid dispensing device

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$551.00

$551.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$551.00

About This Item

UNSPSC Code:
41105100
NACRES:
NB.79

$551.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PVC body

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 6132-0020

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Pump with vacuum gauge attains and holds vacuum of 125 mm Hg (absolute). Vacuum trigger release requires only one hand to operate. Adjustable vacuum release rate controlled by lever on pump. Full blank port pressure obtained in two strokes.

Removable cover on exhaust port and trigger releases vacuum without disconnecting pump from line. Gauge monitors vacuum in cm and in. Hg.

Includes: 2 ft of 1/4 in. I.D. Nalgene 180 tubing.

Use for siphoning, filtration, liquid transfer, bleeding fluid lines, checking for equipment leaks, and adjusting vacuum-operated devices. When transferring liquids, use air trap to prevent liquid from entering pump.
Pumping rate: 36 cc/stroke
Exhaust port pressure: 7 psig (0.48 bar)

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service