Skip to Content
Merck
All Photos(1)

Documents

Z247782

Sigma-Aldrich

Scienceware® Fritware® porous rods

diam. × L 1/4 in. (6.35 mm) × 12 in. (305 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

PE (Linear)

manufacturer/tradename

Bel-Art

parameter

93 °C temperature (200°F)

diam. × L

1/4 in. (6.35 mm) × 12 in. (305 mm)

pore size

90-130 μm

Looking for similar products? Visit Product Comparison Guide

General description

Resistant to most acids, alkalis, and many organic solvents below 80°C. Vacuum or pressure is required to obtain significant aqueous flow through the porous medium. Can be made temporarily hydrophilic by soaking rod in alcohol.

For more permanent hydrophilic conditioning, soak in concentrated H2SO4.

Legal Information

Fritware is a registered trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service