Skip to Content
Merck
All Photos(1)

Key Documents

Z247588

Coors evaporating dishes

capacity 140 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$219.00

$219.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$219.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$219.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

circles
porcelain

Agency

suitable for EPA 200.7
suitable for EPA 200.8

sterility

non-sterile

packaging

pack of 6 ea

manufacturer/tradename

Coorstek 66200

H

42 mm

capacity

140 mL

dish diam.

94 mm

top O.D.

94 mm

Looking for similar products? Visit Product Comparison Guide

General description

Porcelain, with lip. Glazed inside and out, except for rim. Max. use temp.: 1,150 °C; limit of use evacuated: 1,300 °C.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service