Skip to Content
Merck
All Photos(1)

Documents

Z247359

Coors Buchner funnel

capacity 600 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

description

For Filter Paper Diameter (mm): 125

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66245

H

190 mm

capacity

600 mL

plate diam.

125 mm

diameter

105 mm, perforated

Looking for similar products? Visit Product Comparison Guide

General description

Coors Buchner funnel is a fixed perforated porcelain plate. It is glazed inside and out except for rim.

Application

The Coor porcelain funnel has been used to promote filtration and channel flow.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service