Duran Erlenmeyer Flasks are composed of borosilicate glass. The maximum recommended operating temperature is 350 °C and will withstand short periods of exposure up to 500 °C.
Z232815
Duran® Erlenmeyer narrow-neck flasks
capacity 250 mL
Synonym(s):
conical flasks
About This Item
Recommended Products
material
borosilicate glass
flat bottom
narrow-mouth
Joint
Joints neck (34)
sterility
non-sterile
feature
without cap
packaging
pack of 10
manufacturer/tradename
DURAN® 212163605
H
140 mm
capacity
250 mL
flask O.D.
85 mm
neck O.D.
34 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Duran® Erlenmeyer narrow-neck conical flasks are ideal for mixing.
- Made from borosilicate glass 3.3 for better clarity, chemical resistance, and minimal thermal expansion.
- Heavy and uniform wall thickness facilitates its usage under extreme temperature fluctuations.
- Easy-to-read scale with graduation marks in highly durable white enamel.
- Marking spot for sample identification.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How many degrees can it withstand?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service