Z232483
Duran® sintered disc filter funnel
capacity 75 mL, nominal max pore size 40-100 μm
Synonym(s):
258521209
Select a Size
$84.90
Estimated to ship onMay 31, 2025
Select a Size
About This Item
$84.90
Estimated to ship onMay 31, 2025
Recommended Products
material
(Both funnels and frits are made from borosilicate glass)
manufacturer/tradename
DURAN®
Schott
availability
not available in USA and Canada
capacity
75 mL
diam.
45 mm
disc diam.
45 mm
filter diam.
45 mm
pore size
40-100 μm nominal max pore size
Looking for similar products? Visit Product Comparison Guide
General description
Sintered discs with max. pore sizes in the range 40 to 100 μm are often used for preparative work and mercury filtration, 16 to 40 μm discs for analytical work with medium precipitates and 10 to 16 μm for fine precipitates. 1.0 to 1.6 μm discs are for ultra-fine filtration of biological solutions as they remove bacteria from liquids that would decompose if heated.
Porosity chart for Duran filter funnels:
Grade 2: 40-100 μm nominal max. pore size
Grade 3: 16-40 μm nominal max. pore size
Grade 4: 10-16 μm nominal max. pore size
Grade 5: 1.0-1.6 μm nominal max. pore size
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service