Skip to Content
Merck
All Photos(1)

Key Documents

Z223336

Sigma-Aldrich

Multi-purpose distillation head

joint: ST/NS 29/32, Overall H 415 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,500.00

$1,500.00


Estimated to ship onApril 27, 2025



Select a Size

Change View
1 EA
$1,500.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$1,500.00


Estimated to ship onApril 27, 2025


Joint

joint: ST/NS29/32

O.D.

48 mm

Overall H

415 mm

Looking for similar products? Visit Product Comparison Guide

General description

With vacuum take-off and anti-splash design. Useful as a concentrator, condenser, reflux head, or addition funnel. 4 mm PTFE stopcock.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service