Skip to Content
Merck
All Photos(1)

Key Documents

Z214663

Sigma-Aldrich

Ace five-neck round-bottom flask

capacity 3,000 mL, center joint: ST/NS 24/40

Synonym(s):

bottom flask, flask round, flask round bottom

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$535.00

$535.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
1 EA
$535.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$535.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

borosilicate glass
five-neck vertical
round bottom flask

Joint

center joint: ST/NS24/40

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Ace Glass 6957-32

capacity

3,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With female joints. All five necks are in vertical position. Side necks are 24/40 and are 90° apart.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service