Skip to Content
Merck
All Photos(1)

Key Documents

Z208221

Sigma-Aldrich

Rubbermaid® heavy-duty lab carts

Model B, H × L × W 32 1/2 in. × 36 in. × 24 in., beige, cart total capacity 400 lb. , 200 lb. per shelf

Synonym(s):

heavy-duty cart, rubbermaid cart, rubbermaid carts

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,090.00

$1,090.00


Estimated to ship onMay 23, 2025



Select a Size

Change View
1 EA
$1,090.00

About This Item

UNSPSC Code:
41100000
NACRES:
JA.01

$1,090.00


Estimated to ship onMay 23, 2025


manufacturer/tradename

Model B

H × L × W

32 1/2 in. × 36 in. × 24 in.

cart total capacity

400 lb. , 200 lb. per shelf

color

beige

Looking for similar products? Visit Product Comparison Guide

General description

Duramold® construction holds up under rugged use. Seamless construction, no sharp edges. Easy to clean. Maneuverable. Optional middle shelf sold separately for models B and C.

Legal Information

Duramold is a registered trademark of Rubbermaid Commercial Products, Inc.
Rubbermaid is a registered trademark of Rubbermaid Commercial Products, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is this cart autoclavable?

    1 answer
    1. The product has not been validated for autoclave.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service