Skip to Content
Merck
All Photos(1)

Key Documents

Z187852

Precisionware bottles

Wide-mouth, capacity 125 mL

Synonym(s):

bottle hdpe, plastic bottle, plastic bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$48.70
72 EA
$291.00

$48.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$48.70
72 EA
$291.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$48.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

high-density polyethylene bottle
polypropylene cap
round translucent bottle

feature

with cap

packaging

pkg of 12 ea
case of 72 ea

manufacturer/tradename

Bel-Art F10625-0005

bottle diam. × H

16 mm × 56.7 mm

capacity

125 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Precisionware bottles are made of laboratory/pharmaceutical grade high-density polyethylene (HDPE).
  • Features a leak-proof closure cap for sample protection.
  • The sturdy, heavy-duty bottle design facilitates the easy storing of liquid/powder samples.
  • Manufactured to strict DOT-2E specifications.
  • Molded pour lip for easy, no-spill pour.
  • Suitable for shipping.
Bottle with leakproof and sturdy, heavy-duty wall. Manufactured to strict DOT-2E specifications. Molded pour lip for easy, no-spill pour. Suitable for shipping.

Legal Information

Precisionware is a trademark of Vectra Precisionware

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service