Skip to Content
Merck
All Photos(1)

Documents

Z187305

Sigma-Aldrich

Economical neoprene dry-box gloves

size 8, port size 8 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

material

neoprene

size

8

sterility

non-sterile

feature

latex free
powder-free
reusable

packaging

pkg of 1 pair

manufacturer/tradename

Sigma-Aldrich

parameter

3000 psi tensile strength (approx)

L × thickness

27 in. × 0.015 in.

port size

8 in.

color

black

Looking for similar products? Visit Product Comparison Guide

General description

Neoprene bonded sleeve and glove.

General purpose elastomer. Resists moderate chemicals and acids, ozone, oils, fats, greases, many oils and solvents. Attacked by strong oxidizing acids, esters, ketones, chlorinated aromatic and nitro hydrocarbons.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service