Skip to Content
Merck
All Photos(1)

Key Documents

Z178241

Sigma-Aldrich

Round-bottom-flask support

diam. × H 171 mm × 51 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$50.20

$50.20


Estimated to ship onMay 30, 2025



Select a Size

Change View
1 EA
$50.20

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$50.20


Estimated to ship onMay 30, 2025


material

polypropylene

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

10,000 mL

diam. × H

171 mm × 51 mm

General description

PP, for glass or plastic flasks up to 10 L in size. Flask is automatically centered in stepped, concentric-ring inner cone. Stackable. Steam autoclavable at 250°F (121°C).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service