Skip to Content
Merck
All Photos(1)

Key Documents

Z177598

Sigma-Aldrich

Scienceware® filter paper discs for Buchner funnels

for 18 in. I.D.

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$300.00

$300.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$300.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

$300.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

cellulose membrane

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Bel-Art H14632-0018

parameter

90 mL/min speed

diam.

18 in.

pore size

3 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Fit table top Buchner funnels for fast filtering. The paper is made of cellulose and has a rough crepe surface.

  • Wet burst strength is greater than 68 KPa
  • Weight: 100 g per square meter
  • Thickness: 0.30 mm
  • Flow rate: 90 mL/min
  • Particle retention is 3 microns

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service