Skip to Content
Merck
All Photos(1)

Key Documents

Z174254

Sigma-Aldrich

Catalyst tower

threaded ST/NS: 45/50 joint, glass stopcock, with two hose barbs

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$453.00

$453.00


Estimated to ship onApril 22, 2025



Select a Size

Change View
1 EA
$453.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.79

$453.00


Estimated to ship onApril 22, 2025


O.D. × I.D.

48 mm × 44 mm

column L

580 mm

Related Categories

General description

Threaded ST/NS: 45/50 joint, glass stopcock, with two hose barbs.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service