Skip to Content
Merck
All Photos(1)

Key Documents

Z130583

Nalgene® narrow-mouth bottles

capacity 500 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$155.00

$155.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$155.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$155.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

amber high-density polyethylene bottle
polypropylene cap
round bottle

Joint

Joints threaded neck (28)

feature

with cap

packaging

pkg of 12 ea

manufacturer/tradename

Nalgene 2004-0016

bottle diam. × H

73 mm × 170 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Popular all-purpose containers for use in most laboratory applications. Not autoclavable. Protects light-sensitive liquids.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service