Skip to Content
Merck
All Photos(1)

Documents

Z129941

Sigma-Aldrich

Thermolyne® fibrox-insulated heating tape

W × L 1 in. × 6 ft, output624 watts, Heavy-duty

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

120 V

manufacturer/tradename

Barnstead International BIH101-060

availability

not available in EU

parameter

482 °C max. temp. (900 °F)

W × L

1 in. × 6 ft

output

624 watts

Looking for similar products? Visit Product Comparison Guide

General description

Serpentine configured heating elements embedded in tough, pliable, braided tape that conforms to almost any shape vessel for even, direct-contact heating without hot spots. All tapes have high temperature lead wires emerging from opposite ends and separable line plugs. A temperature controller is required.
Standard tape has finely stranded resistance wires doubly insulated with braided fibrox yarns and knitted into flat tape. Heavy-duty version has an extra braided fibrox covering over the standard tape, suitable for direct contact on conductive surfaces.

Legal Information

Thermolyne is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service