Skip to Content
Merck
All Photos(1)

Key Documents

Z116890

Syringe PP/PE with removable needle

capacity 2.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03

feature

graduated 0.1 mL

manufacturer/tradename

Fortuna Graf

capacity

2.5 mL

needle gauge × L

21 × 1 1/2 in.

Looking for similar products? Visit Product Comparison Guide

General description

The rigid PE plungers of these syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. Syringes have Luer tips, the SS needles have all PP Luer hubs.

Needles and syringes are sterilized and individually packaged, with no contaminating lubricants added.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service