The inner diameter of product Z114979 is 1.4mm and the length is 125mm.
Z114979
Capillary tube
tube capacity 10-50 μL
Synonym(s):
851323
Select a Size
$324.00
Select a Size
About This Item
$324.00
Recommended Products
material
glass
green
packaging
pack of 200 ea
manufacturer/tradename
WHEATON® 851323
tube capacity
10-50 μL
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the physical dimensions of product Z114979?
1 answer-
Helpful?
-
-
Does product Z114979 feature multiple graduations?
1 answer-
There is a single line on the capillary tube that is used for alignment when inserting into the chuck of the 846 pipettor. The volumes are set on the pipettor.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service