Skip to Content
Merck
All Photos(1)

Key Documents

Z103187

Sigma-Aldrich

Aldrich® large-capacity abderhalden drying apparatus

chamber diam. × L 3 in. × 11.5 in., capacity 100 g

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,260.00

$2,260.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$2,260.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$2,260.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

capacity

100 g

chamber diam. × L

3 in. × 11.5 in.

Related Categories

General description

The Aldrich large capacity Abderhalden drying apparatus has a larger design features a desiccant flask with a removable drying chamber. The drying chamber is 3 × 11.5 in. and holds up to 100 g of sample which may be used to dry several samples in series without dismantling and cleaning the main chamber, flask, and condenser assembly. Dried samples, sealed in the drying chamber, may be easily transferred to a dry box for sample removal under inert atmosphere.

The apparatus comes complete with a 4 mm vacuum stopcock, 95 mm O-ring, pinch clamp, and 24/40 joints for condenser and boiling flask.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

replacement part


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service