Skip to Content
Merck
All Photos(1)

Documents

WIMWG3000750

Wilmad® NMR tubes 3 mm diam., Type 1 Class A, high throughput

L 7 in., cap

Synonym(s):

nmr sample tubes, nmr tubes, wilmad nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

feature

cap

packaging

pack of 50 ea

manufacturer/tradename

Wilmad WG-3000-7-50

L

7 in.

O.D.

2.99 mm (±0.03 mm)

tube diam.

3 mm

wall thickness

0.27 mm

Looking for similar products? Visit Product Comparison Guide

General description

With the steady increase of SNR on modern NMR spectrometers, the trend of small volume testing fits in high-throughput NMR to save on solvent costs. The new 4 in. version is designed for Bruker® SampleJet system and possesses a tighter tolerance for use with the SampleJet cap which is sold separately.

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
SampleJet is a trademark of Bruker-Physik AG
Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service