Skip to Content
Merck
All Photos(1)

Key Documents

WHA67255002

Whatman® in-line filter / degassers (IFD)

Solvent IFD for tubing diam 0.8 to 4 mm

Synonym(s):

Whatman filter, Whatman filters, Z744360, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
polypropylene membrane

sterility

non-sterile

feature

Solvent IFD for tubing diam 0.8 to 4 mm

packaging

pkg of 10 ea

manufacturer/tradename

Whatman 6725-5002
Whatman Article No. 28420231 (US reference)

diam.

50 mm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman IFD from Cytiva is a high-flow in-line filter/degasser (IFD) of chemically resistant polypropylene housing and membrane (polypropylene for solvent, nylon for aqueous). It connects to an HPLC line to simultaneously filter and degasses during mobile phase preparation.
  • Faster than traditional mobile phase preparation
  • Chemically resistant polypropylene housing enables reliable filtration
  • For solvents: chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
  • For aqueous: nylon membrane provides pure filtration of aqueous mobile phases without expensive degassing equipment
  • Air vent on the inlet with luer lock cap
  • Integrity-testable with the bubble point method
  • Includes compression end fittings – for replacements, see our IFD end fitting kit

Features and Benefits

  • Faster than traditional mobile phase preparation
  • Chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
  • Air vent on inlet with luer lock cap
  • Integrity-testable with the bubble point method
  • Includes compression end fittings

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service