Skip to Content
Merck
All Photos(1)

Key Documents

WHA10370320

Whatman® glass microfiber grade GF 10 filter discs

white, organic binder, 100 ea, 100 mm diam

Synonym(s):

Whatman filter, Z696838, fiber filters, glass filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

Product Name

Whatman® glass microfiber filters with organic binder, Grade GF 10, circles, diam. 100 mm, pack of 100

material

circles
glass (with organic binder)

feature

hydrophilic

packaging

pack of 100

manufacturer/tradename

Whatman 10370320
Whatman Article No. 28414787 (US reference)

diam.

100 mm

Looking for similar products? Visit Product Comparison Guide

General description

This filter with extreme mechanical stability and temperature resistant up to 180°C is used as a weighing aid for infrared weighing and as a roll filter in automatic air filtration units.

Features and Benefits

  • Temperature resistance up to 180°C
  • Strengthened with high-quality organic binder for high mechanical stability
  • Medium filtration speed
  • Can be used as a roll filter in automated applications

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service