Skip to Content
Merck
All Photos(1)

Key Documents

WHA10348903

Whatman® cellulose grade 0048 filter discs

white, hydrophilic, textile fiber baby food test, 1000 ea, 32 mm diam

Synonym(s):

Whatman filter, Z696366, filter paper, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

Product Name

Whatman® application specific filter, food industry mat, cellulose/polyester, Grade 0048, circles, diam. 32 mm, pack of 1000

material

cellulose membrane (mixture of cellulose and polyester)
circles

sterility

non-sterile

feature

hydrophilic

packaging

pack of 1000

manufacturer/tradename

Whatman 10348903
Whatman Article No. 28414671 (US reference)

diam.

32 mm

thickness

0.86 mm

basis weight

130 g/m2

General description

Whatman offers a line of cellulose filter papers for specific applications. The product line includes filter papers for use in soil analysis and filter papers for the sugar industry.

Grade 0048: Food industry mat (cellulose/polyester)

Whatman Grade 0048 Application-Specific Filters are specialized filter mats composed of a blend of cellulose and polyester. These filters are designed for optically testing baby food, specifically artificial milk, to detect textile fibers. Their unique composition ensures effective filtration while maintaining the integrity of the sample, making them ideal for quality control in food safety applications.

Features and Benefits

  • Filter mat made from a mixture of cellulose and polyester used for optically testing baby food (artificial milk) for textile fibers.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service