Skip to Content
Merck
All Photos(1)

Key Documents

TRD3D0049

Sigma-Aldrich

Flexability+ TPE-HP flexible3D printing filament

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$84.10

$84.10


Estimated to ship onMarch 28, 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$84.10

About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

$84.10


Estimated to ship onMarch 28, 2025


Request a Bulk Order

diam.

1.75 mm

weight

500 geach

Looking for similar products? Visit Product Comparison Guide

General description

TPE-HP flexible 3D Printing Filament: Wear-resistant and flexible
  • Highly technical flexible material, perfect for any situation.
  • Very high abrasion and scratch resistance.
  • 3d print objects with exceptional thermical-resistance characteristics.
  • Very low hygroscopy, no need to worry for humidity anymore.

Material Properties
  • Density: 1 g/cm3
  • Water absorption: 0.5%
  • Hardness: 90 sh/A - 42 sh/D
  • Tensile strain at break: 40 MPa
  • Charpy Impact at 23 °C: No break
  • Charpy Impact at -30 °C: No break
  • Melting point: 160 °C
  • Vicat point: 131 °C

Application

Flexability+ TPE-HP 3D Printing Parameters
  • Extruder (nozzle) temperature: 240 +/-10 °C
  • Bed temperature: 95 +/-10 °C
  • Print speed: 30-40 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: blue tape, kapton tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service