Skip to Content
Merck
All Photos(1)

Key Documents

SYNS234004

Synthware solvent still head

1000 mL, top joint: ST/NS 24/40, bottom joint: ST/NS 24/40, side joint: 14/20

Synonym(s):

Synthware S234004, solvent distillation head

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$488.00

$488.00


Estimated to ship onApril 28, 2025



Select a Size

Change View
1 EA
$488.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.51

$488.00


Estimated to ship onApril 28, 2025


Joint

bottom joint: ST/NS24/40
side joint: 14/20
joint: ST/NS top24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware S234004

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

For great solvent/chemical resistance, the two 0-4 mm high vacuum valves have PTFE covers over the two Viton® O-ring on the shaft and one integral PTFE O-rings on the tip, without exposing any material other than PTFE to any solvents. Syringe port has a 4mm PTFE stopcock and a 14/20 outer joint. Delivery port has 14/20 inner joint.
Grease-free design. Same as SYN264250 with 14/10 threaded joint and PTFE-lined septum for syringe access.
Similar to SYN134250 but with drip tip on the delivery port other than 14/20 inner joint. With 4mm straight bore stopcock in the upper portion for easy syringe needle access.
Syringe port has 14/20 outer joint for a rubber septum and a 4 mm PTFE stopcock. Solvent is drained through 2 mm T-bore PTFE stopcock. The drainage arm has a 14/20 inner joint.
Upper sampling port has a 4mm PTFE stopcock with a 14/20 outer joint for use with septa. Lower drain is centered to allow total drainage of storage head.

Legal Information

Synthware is a trademark of Kemtech America Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service