Skip to Content
Merck
All Photos(1)

Key Documents

SYNM541044

Synthware nitrogen/argon line manifold with PTFE stopcocks

stopcock bore 4 mm, Ports: 4, Hose Connections: right

Synonym(s):

Synthware M541044, vacuum manifold, gas manifold

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$501.00

$501.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$501.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

$501.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

M541044

stopcock bore

4 mm

General description

Synthware glass manifold features a 14/20 outer joint at the center to accommodate a rubber septum for keeping syringes in an inert environment, reducing the number used. The main tube has a 22 mm O.D. with right hose connections (10 mm). The delivery ports have 8 mm hose connections.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service