Skip to Content
Merck
All Photos(1)

Key Documents

SYNF664000

Synthware Erlenmeyer flask

capacity 1,000 mL, joint: ST/NS 24/40

Synonym(s):

Synthware F664000, glass conical flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$82.30

$82.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$82.30

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

$82.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

flat bottom
glass flask

Joint

joint neck24/40
joint: ST/NS24/40

sterility

non-sterile

feature

without cap

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F664000

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With joint. Stopper is not supplied. All sizes including 1L flasks are hand-blown from tubing to ensure heavy and uniform wall.

Other Notes

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service