Skip to Content
Merck
All Photos(1)

Key Documents

SYNC621120

Synthware Allihn condenser

joint: ST/NS 14/20, jacket L 120 mm, hose size 8 mm

Synonym(s):

Synthware C621120, straight condenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$276.00

$276.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$276.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$276.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Joint

joint: ST/NS14/20

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C621120

hose size

8 mm

jacket L

120 mm

Looking for similar products? Visit Product Comparison Guide

General description

Synthware Allihn condenser features a 120 mm jacketed length for superior cooling efficiency and removable hose connections. A series of internal glass bulbs increase surface area for efficient cooling and prevent loss of volatile substances. With upper standard taper outer joint (14/20) to fit various laboratory glassware and a lower drip tip joint.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service