Skip to Content
Merck
All Photos(1)

Key Documents

SYNC184172C

Synthware chromatography column with PTFE stopcock and coarse fritted disc

top joint: ST/NS 24/40, I.D. × L 13.4 mm × 254 mm

Synonym(s):

Synthware C184172C, glass chromatograpy column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$145.00

$145.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$145.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$145.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Joint

joint: ST/NS top24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C184172C

I.D. × L

13.4 mm × 254 mm

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

General purpose column has a PTFE stopcock and a top outer joint. With a coarse porosity fritted disc to support column packing. The section below disc is carefully minimized to prevent re-mixing of components already separated. All Synthware columns are heavy wall designed to increase safety.
This product includes coarse fritted disc.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service