Skip to Content
Merck
All Photos(1)

Key Documents

SLWSSD104K

Pyrex® Spare glass keys, straight key bore

bore 4.0 mm , key

Synonym(s):

Pyrex, SciLabware SSD104K

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$47.00

$47.00


Estimated to ship onApril 21, 2025



Select a Size

Change View
1 EA
$47.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$47.00


Estimated to ship onApril 21, 2025


manufacturer/tradename

SSD104K
SciLabware

bore

4.0 mm , key

stopcock diam.

14.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Replacement keys for SSD: series stopcocks
  • Manufactured from borosilicate glass
  • Supplied complete with key retaining device

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Keys are supplied complete with silicone ′O′ ring and PP retaining device• Keys are fully interchangeable

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service