Skip to Content
Merck
All Photos(2)

Key Documents

SLW5810/5

Pyrex® Vacuum filtration system for 47 mm membranes

clip only

Synonym(s):

Pyrex, SciLabware 5810/5

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$226.00

$226.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$226.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

$226.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

5810/5
SciLabware

Looking for similar products? Visit Product Comparison Guide

General description

Parts for vacuum filtration system for 47 mm membranes
  • Fully autoclavable
  • Ideal for microbiology

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • For use with 47mm diameter membranes
  • Complete assembly comprises of four components: - 5809/2 Graduated 300 ml capacity funnel - 5810/3 Support base with porosity 3 sintered filter disc and vacuum connection with 40/38 ground socket joint - 5810/4 1000 ml conical flask suitable for use under vacuum with 40/38 ground cone joint - 5810/5 Metal anodised retaining clamp
  • Fully autoclavable
  • Ideal for microbiology and preparation of HPLC solvents
  • Support base has plastic screw thread tubing connector to accept 9mm bore vacuum tubing

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service