Skip to Content
Merck
All Photos(1)

Key Documents

SLW4980-10

Pyrex® Erlenmeyer flask, heavy duty, narrow neck

10 mL

Synonym(s):

Pyrex, SciLabware 4980-10

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$429.00

$429.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$429.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$429.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

Pyrex flask
flat bottom

Joint

joint neckNARROW-NECK

sterility

non-sterile

feature

graduated
without cap
heavy duty

packaging

pack of 12 ea

manufacturer/tradename

SciLabware 4980-10

H

50 mm

body O.D.

31 mm

capacity

10 mL
10 mL

neck I.D.

10 mm

stopper size

10

fitting

narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than standard flasks
  • Designed for longer life and increased user safety
  • Reinforced rims to reduce chipping and breakage

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service