Skip to Content
Merck
All Photos(2)

Key Documents

SLW3450/02MP

Pyrex® Centrifuge tubes

ASTM Certified, conical base, 100 mL

Synonym(s):

Pyrex, SciLabware 3450/02MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11
Pricing and availability is not currently available.

material

conical base

manufacturer/tradename

3450/02MP
SciLabware

neck I.D.

17 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ASTM D96, D91, D-893 and D-1796
  • In accordance with standard methods of testing for water and sediment in petroleum products
  • Manufactured from chemically resistant Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service