Skip to Content
Merck
All Photos(1)

Documents

SLW3201/04WC

Pyrex® Measuring cylinder with spout, class A with white graduations

works certified, 10 mL

Synonym(s):

Pyrex, SciLabware 3201/04WC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass
hexagonal base
white graduation

feature

graduations 0.2 mL

manufacturer/tradename

3201/04WC
SciLabware

H

140 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Calibrated to Class A tolerances
  • Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
  • Conformity ′H′ certified
  • Inscribed with individual serial number for tracibility to National Standards.
  • Graduations in white enamel
  • Manufactured from chemically resistant borosilicate glass with hexagonal foot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service