Skip to Content
Merck
All Photos(1)

Key Documents

SLW2145/10M

Pyrex® Filter funnel, long stem

top O.D. 105 mm

Synonym(s):

Pyrex, SciLabware 2145/10M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$874.00

$874.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
10 EA
$874.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

$874.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass

description

fits filter diam. 150 - 185 mm

feature

long stem

manufacturer/tradename

2145/10M
SciLabware

filter diam.

150—185 mm

stem L

150 mm

stem O.D.

8 mm

top O.D.

105 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With 60 degree. bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex borosilicate glass
  • Stem length approximately 150 mm

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • Suitable for liquid-solid filtration using a filter paper
  • Funnel stem length approximately 150mm

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service