SLW1593/04D
Replacement cover for Pyrex® Vacuum desiccator
for 150 mm plate size desiccator, joint: 24/29
Synonym(s):
Pyrex, SciLabware 1593/04D
Select a Size
$346.00
Select a Size
About This Item
$346.00
Recommended Products
Joint
joint flange24/29
joint: 24/29
packaging
pkg of 1
manufacturer/tradename
1593/04D
SciLabware
flange size
170 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | SLW1594/04D | SLW1590/02D | SLW1591/04D |
---|---|---|---|
joint joint flange24/29, joint: 24/29 | joint joint flange24/29, joint: 24/29 | joint - | joint - |
packaging pkg of 1 | packaging pkg of 1 | packaging - | packaging - |
flange size 170 mm | flange size 220 mm | flange size - | flange size - |
General description
- Designed for use under vacuum
- Sturdy construction in borosilicate glass
- Ground glass flanges
- Cover has a 24/29 socket to accept desiccator stopcocks
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Sturdy construction designed for use under vacuum
- Ground glass flanges
- Cover has a 24/29 socket to accept desiccator stopcocks
- Choice of 2 sizes - to accommodate 150mm or 200mm diameter plates
- Plates are positioned on an internal ledge within the base
- Accessory metal perforated plate and Rotaflo® glass/PTFE stopcock available and should be ordered separately
- Complete desiccators consist of a base and cover.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service