SLW1140/18D
Pyrex® Erlenmeyer flask, wide neck, with printed trace code
capacity 2,000 mL
Synonym(s):
Pyrex, SciLabware 1140/18D
Select a Size
$700.00
Select a Size
About This Item
$700.00
material
borosilicate glass
flat bottom
wide-neck
Joint
joint neckWIDE-MOUTH
sterility
non-sterile
feature
graduated
without cap
with printed trace code
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1140/18D
H
275 mm
body O.D.
153 mm
capacity
2,000 mL
neck I.D.
66 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with DIN ISO 24450
- Erlenmeyer pattern
- Manufactured from Pyrex borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White enamel graduations and marking spot
- Graduated to capacity
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
Features and Benefits
- Complies with DIN ISO 24450
- Erlenmeyer pattern
- Manufactured from PYREX® borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White enamel graduations and marking spot
- Graduated to capacity
- Printed with Trace Code for downloadable batch certificate
- 2000 ml size is supplementary to ISO range
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service