Skip to Content
Merck
All Photos(1)

Key Documents

PL861-CGA

Plas-Labs desiccator cabinet, amber acrylic

model 861-CGA, W × D × H 12 in. × 12 in. × 24 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,440.00

$1,440.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$1,440.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$1,440.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

includes: 4 perforated shelves, 2/chamber, 2 doors

manufacturer/tradename

Plas-Labs 861-CGA

W × D × H

12 in. × 12 in. × 24 in.

Looking for similar products? Visit Product Comparison Guide

General description

Plas-Labs desiccators are designed to protect, store, or assist in moving critical materials and prevent contamination. They are dust and moisture free enclosures which safeguard valuable research specimens or sensitive electronic components.

Under positive N2 gas flow, they prevent moisture from penetrating the molecular structure of stored components. You may easily observe the status of your components without opening the door. The amber units are very effective for protection from harmful U.V. rays for light sensitive components.

Features:
  • Unique "Gasket Guard" system prevents gaskets from taking a set thus destroying their effectiveness
  • All shelves have perforated slots (grooves) for optimum gas saturation
  • Units are all stackable with non-slip grip tight feet
  • Standardization of construction means inter changeable shelving
  • All chambers with two or more cubicles have a built-in cubicle divider
  • Closed cellular PVC gasketing
  • Units are constructed of optically clear or amber acrylic
  • Each cubicle has two nylon gas nipples 1/8 x 1/4 NPT hose barb fitting (90° elbows)
  • Slip-a-part hinges are standard
  • Sealing clamps are spring loaded for uniform tension
  • Built in hygrometer-(RH)
  • All units have acrylic door guards to prevent warping and possible contamination or loss of internal atmosphere

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service