Skip to Content
Merck
All Photos(1)

Key Documents

NORS5600SQTZ8

Norell® Suprasil® quartz 5 mm NMR tube

frequency 600 MHz

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$220.00

$220.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$220.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$220.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

colorless tube

feature

neck thread push fit

packaging

pack of 1 ea

manufacturer/tradename

Norell S-5-600-SQTZ-8

parameter

600 MHz frequency

L

8 in.

tube diam.

5 mm

wall thickness

0.77 mm

Looking for similar products? Visit Product Comparison Guide

General description

Norell Suprasil EPR tubes are recommended for UV catalyzed reactions in the region at and above 190 nm (90% T @ 190 nm). They provide greater reduction of background noise than natural quartz and are used primarily in studies where greater signal sensitivity is needed. Suprasil EPR tubes are also useful for Boron NMR (<0.01 ppm Boron) spectroscopy.

Legal Information

Norell is a registered trademark of Norell, Inc.
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service